- 2 in Inner Diameter
- 2.58 in Outer Diameter
- 600 psi Working Pressure
applications
- Hydraulic systems with petroleum and water-glycol based fluids, for lubricating oils and water
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Hose Dash Size | -32 |
Reinforcement Material | Wire |
Construction | 1 Ply Braid |
Working Pressure | 600 psi |
Series | GH681 |
Hose OD | 2.58 in |
Working Temperature [Max] | 258.8 °F |
Pressure [Max] | 600 psi |
Dash Size | -32 |
Working Temperature [Min] | -50.8 °F |
Impulse Cycle Life | 1000000 Cycle |
Color | Black |
Burst Pressure [Nom] | 2400 psi |
Hose Application | Construction |
Conductivity | Yes |
Reinforcement | Single Wire Braid |
Hose I.D. | 2 in |
Temperature Range [Max] | 260 °F |
Bend Radius [Min] | 12.4 in |
Tube Material | Synthetic Rubber |
Material | Synthetic Rubber |
Lay Line Style | Transfer Tape |
Hose Length | 1 ft |
O.D. | 2.58 in |
Burst Pressure | 2400 psi |
Temperature Range [Min] | -50 °F |
I.D. | 2 in |
Abrasion Resistance | Premium |
Cover Material | DURA-TUFF |
Weight | 0.87 LB |
EAN or UPC | 678146214416 |