Product details
- 90˚ Fitting Angle
- Carbon Steel Material
- 7/8 in End Size 1
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Specifications
Material | Carbon Steel |
Compatible Hose I.D. | 0.5 in |
Thread Sealant | No |
Hose I.D. | 1/2 in |
Fitting Angle | 90 degrees |
End Type 2 | Line, Hose, Tube |
Finish | Dura-Kote |
O.D. | 1.22 in |
Hex Size 1 | 1 in |
Tube O.D. | 7/8 in |
Height | 1.970 in |
Thread Size | 7/8-14 |
Hex Size 2 | 0.75 in |
Series | TTC Series |
End Gender 1 | Male |
Hose Cut-Off Factor | 1.51 in |
Hole Dia. | 0.38 in |
End Type 1 | ORB |
Overall Length | 2.68 in |
Item Type | Fitting Assembly |
Hose Dash Size | -8 |
Style | Crimp |
I.D. | 0.38 in |
Drop Dimension | 1.97 |
Construction Type | Crimp |
Weight | 0.5 LB |