Product details
- 90˚ Fitting Angle
- Carbon Steel Material
- 1 3/16 in End Size 1
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Specifications
O.D. | 1.39 in |
Series | TTC Series |
Hose I.D. | 3/4 in |
No. of Ends | 2 |
End Connection Code | FR |
Hose Dash Size | -12 |
Fitting Type | Female ORS Swivel |
Hex Size 2 | 0.38 in |
End Type 2 | Line, Hose, Tube |
Material Stock | Hex |
Item Type | Fitting Assembly |
End Type 1 | ORS |
Hose Size Code | 12 |
Hex Size | 1.38 in |
Thread Sealant | No |
Material | Carbon Steel |
Compatible Tube O.D. | 0.75 in |
Fitting Angle | 90 degrees |
Thread Size | 1 3/16-12 |
End Gender 1 | Female |
Overall Length | 3.49 in |
Style | Crimp |
Height | 1.880 in |
Compatible Hose I.D. | 0.75 in |
Thread Designation | 1 3/16-12 |
Hole Dia. | 0.55 in |
Hose Cut-Off Factor | 2.3 in |
End Connection Size Code | 12 |
Finish | Dura-Kote |
Thread Pitch | N/A |
Threads per Inch | 12 |
Compatible Hose | FC619, FC310, FC212, FC579, GH195, GH793, 2661 (-12 thru -32), FC211, FC318 (-12 thru -32), FC414, FC510, FC611, FC639 (-4 thru -12), FC693, FC735, GH120, GH194, GH663, GH681-6, GH683, GH781 |
Tube O.D. | 3/4 in |
Rigid/Swivel | Swivel |
Hex Size 1 | 1.38 in |
Drop Dimension | 1.88 |
I.D. | 0.55 in |
Construction Type | Crimp |
Weight | 0.711 LB |