Product details
- Straight Fitting Angle
- Carbon Steel Material
- 1 7/16 in End Size 1
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Specifications
Thread Sealant | No |
Item Type | Fitting Assembly |
Compatible Tube O.D. | 1 |
Fitting Type | Female ORS Swivel |
Hex Size 2 | 1 3/8 in |
Hole Dia. | 0.81 in |
End Type 2 | Line/Hose/Tube |
Material Stock | Hex |
Hose Size Code | 16 |
End Gender 1 | Female |
End Type 1 | ORS |
Rigid/Swivel | Swivel |
Compatible Hose I.D. | 1 |
Hose I.D. | 1 in |
Hose Cut-Off Factor | 1.94 in |
O.D. | 1.941 in |
End Connection Code | FR |
Style | Crimp |
Material | Carbon Steel |
Thread Designation | 1 7/16-12 |
Thread Size | 1 7/16-12 |
Series | TTC Series |
End Connection Size Code | 16 |
Fitting Angle | Straight |
Hex Size 1 | 1 5/8 in |
No. of Ends | 2 |
Hose Dash Size | 16 |
Overall Length | 3.29 in |
Tube O.D. | 1 in |
Finish | Dura-Kote |
Weight | 1.029 LB |