Product details
- 45˚ Fitting Angle
- Carbon Steel Material
- 1 7/16 in End Size 1
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Specifications
End Type 2 | Line, Hose, Tube |
Hose Dash Size | -16 |
End Connection Code | FR |
Compatible Hose I.D. | 1 in |
Thread Designation | 1 7/16-12 |
Threads per Inch | 12 |
Hose I.D. | 1 in |
Series | TTC Series |
O.D. | 1.941 in |
Hose Cut-Off Factor | 2.88 in |
Fitting Angle | 45 degrees |
No. of Ends | 2 |
Hose Size Code | 16 |
Overall Length | 4.23 in |
Material | Carbon Steel |
Compatible Hose | FC619, FC310, FC212, FC579, GH195, GH793, 2661 (-12 thru -32), FC211, FC318 (-12 thru -32), FC414, FC510, FC611, FC639 (-4 thru -12), FC693, FC735, GH120, GH194, GH663, GH681-6, GH683, GH781 |
End Connection Size Code | 16 |
Hex Size | 1.62 in |
Hex Size 1 | 1.63 in |
Fitting Type | Female ORS Swivel |
Hole Dia. | 0.78 in |
Item Type | Fitting Assembly |
Thread Sealant | No |
Finish | Dura-Kote |
End Gender 1 | Female |
Material Stock | Hex |
Height | 0.940 in |
Thread Pitch | N/A |
Style | Crimp |
Tube O.D. | 1 in |
Compatible Tube O.D. | 1 in |
Thread Size | 1 7/16-12 |
End Type 1 | ORS |
Rigid/Swivel | Swivel |
Drop Dimension | 0.94 |
Construction Type | Crimp |
I.D. | 0.81 in |
Weight | 1.133 LB |