Product details
- Crimp Fitting
- 90° Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.59 in Overall Length
Specifications
Fitting Angle | 90° |
Style | Crimp |
Material | Carbon Steel |
Hose Dash Size | 8 |
Hex Size | 0.88 in |
Thread Size | 3/4-16 |
Fitting Type | Female JIC Swivel |
Compatible Hose | FC619, FC310, FC212, FC579, GH195, GH793, 2661 (-12 thru -32), FC211, FC318 (-12 thru -32), FC414, FC510, FC611, FC639 (-4 thru -12), FC693, FC735, GH120, GH194, GH663, GH681-6, GH683, GH781 |
Compatible Hose I.D. | 0.5 |
Hose Size Code | 8 |
Material Stock | Hex |
End Type 1 | JIC 37 |
Hex Size 1 | 7/8 in |
O.D. | 1.22 in |
End Type 2 | Line/Hose/Tube |
Height | 1.090 in |
Finish | Dura-Kote |
End Connection Size Code | 8 |
Compatible Tube O.D. | 0.5 |
Overall Length | 2.59 in |
Hose I.D. | 1/2 in |
Rigid/Swivel | Swivel |
Hose Cut-Off Factor | 1.42 in |
Hole Dia. | 0.37 in |
Series | TTC Series |
Thread Pitch | N/A |
Tube O.D. | 1/2 in |
Thread Sealant | No |
End Connection Code | FJ |
No. of Ends | 2 |
End Gender 1 | Female |
Threads per Inch | 16 |
Thread Designation | 3/4-16 |
Item Type | Fitting Assembly |
Weight | 0.328 LB |