Product details
- Petroleum Hose
- 0.38 in ID
- 0.69 in OD
- 5300 psi Max Pressure
Specifications
Hose OD | 0.69 in |
Pressure [Max] | 5300 psi |
Material | Synthetic Rubber |
Series | GH781 |
Brand. | Aeroquip |
Ambient Temperature Range [Min] | -50 °F |
Bend Radius [Min] | 2.5 in |
Temperature Range [Max] | 260 °F |
Ambient Temperature Range [Max] | 260 °F |
Temperature Range [Min] | -50 °F |
Cover Material | Synthetic Rubber |
Hose I.D. | 0.38 in |
Used to Dispense | Petroleum |
Color | Black |
Hose Application | Petroleum |
Inner Tube Material | Synthetic Rubber |
Burst Pressure [Min] | 21200 psi |
Weight | 0.327 LB |