Product details
- Element Assembly
- 16 Size Code
- 1550 rpm
- 35200 in lb Torque @ 75 psi
applications
- Can Making Machinery, Commercial Laundry Equipment, Metal Forming Machinery, Oil Field Machinery, Printing Machinery, Rubber Processing Machinery, Tire Building Machinery
features
- Rugged tire-like constricting tube
- Force applied uniformly at optimum radius
- Wide range of torque capacity
Specifications
Accessory Type | Single Element |
Inertia | 52 lb-ft sq |
Configuration | Single Element |
RPM [Max] | 1550 rpm |
Torque | 35200 in lb @ 75 psi |
Torque @ 75 psi | 35200 in lb |
Series | 16CB500 |
Type | Constricting |
Clutch-Brake Type | CB |
Friction Width | 5 in |
Material | Carbon Steel and Neoprene |
Clutch-Brake Application | Pressure Set |
Size Code | 16 |
Weight | 74.0 LB |