- 1200 Maximim RPM
applications
- Conveyors, Drag Lines, Hoists, Power Shovels, Stamping Presses
features
- Protects expensize equipment
- Automatically engages in a power loss
- Safer for operators
RPM [Max] | 1200 rpm |
Clutch-Brake Type | CSA |
Size Code | 9 |
Inertia | 1.5 lb-ft sq |
Friction Width | 0.31 in |
Clutch-Brake Application | Spring Set |
Material | Cast Iron |
Weight | 69.0 LB |