
- Element Assembly
- 16 Size Code
- 1400 rpm
- 65000 in lb Torque @ 75 psi
applications
- Grinding Mills, Marine Propulsion, Metal Forming Machinery, Oil Field Machinery
features
- Rugged tire-like constricting tube
- Force applied uniformly at optimum radius
- Wide range of torque capacity
RPM [Max] | 1400 rpm |
Configuration | Single Element |
Torque @ 75 psi | 65000 in lb |
Inertia | 115 lb-ft sq |
Size Code | 16 |
Clutch-Brake Application | Pressure Set |
Friction Width | 6 in |
Type | Constricting |
Clutch-Brake Type | VC |
Torque | 65000 in lb @ 75 psi |
Series | 16VC600 |
No. of Inlets | 1 |
Material | Carbon Steel and Neoprene |
Accessory Type | Single Element |
Weight | 200.0 LB |
