
- Element Assembly
- 24 Size Code
- 1050 rpm
- 135000 in lb Torque @ 75 psi
applications
- Grinding Mills, Marine Propulsion, Metal Forming Machinery, Oil Field Machinery
features
- Rugged tire-like constricting tube
- Force applied uniformly at optimum radius
- Wide range of torque capacity
Type | Constricting |
Torque | 135000 in lb @ 75 psi |
Friction Width | 6.5 in |
Clutch-Brake Application | Pressure Set |
RPM [Max] | 1050 rpm |
Inertia | 369 lb-ft sq |
Material | Carbon Steel and Neoprene |
Configuration | Single Element |
Series | 24VC650 |
Torque @ 75 psi | 135000 in lb |
Size Code | 24 |
Accessory Type | Single Element |
Clutch-Brake Type | VC |
Weight | 246.0 LB |
