- 1200 Maximim RPM
applications
- Mounted to the end of a rifle and cross drilled shaft, Clutches, Brakes
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
RPM [Max] | 1200 rpm |
Accessory Type | Rotorseal |
Type | BD |
Material | Carbon Steel |
Inlet Port Size | 1/4-18 |
Pressure [Max] | 150 psi |
Operating Temperature | 130 °F |
No. of Passage | 2 |
Weight | 5.44 LB |