Product details
- 3/8 QRV w/Rubber Sleeve
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
Specifications
Temperature Range [Min] | -40 °F |
Size Code | 3/8 |
Material | Zinc Alloy |
Operating Pressure [Max] | 150 psi |
Pipe Thread | 3/8-18 |
Temperature Range [Max] | 120 °F |
Thread Size | 3/8-18 |
Flow Capacity | 121 ft3/min |
Operating Temperature [Max] | 120 °F |
Accessory Type | 3/8 QRV w/Rubber Sleeve |
Operating Temperature [Min] | -40 °F |
Weight | 1.0 LB |