Skip to content Skip to navigation menu


146222E

Cast Iron 2400 rpm Air Cooled Disc Accessory

Item #111117666
each
    Shipment Options

Product details

  • 2400 Maximim RPM
  • 30000 in lb Torque

applications

  • Bottling Equipment, Power Shovels, Draglines, Conveyors, Shears, Power Presses

features

  • Optional split friction discs simplify maintenance
  • Low-inertia friction disc assembly
  • Spring- or pressure-applied multiple disc units

Specifications

Inertia 5 lb-ft sq
Size Code 15
Torque 30000 in lb
RPM [Max] 2400 rpm
Clutch-Brake Type DBB
Clutch-Brake Application Spring Set
No. of Discs 1
Material Cast Iron
Weight 247.0 LB
Close Compare List Open Compare List Toggle

Product Comparison