- 480 Maximim RPM
Torque | 2.8e+006 in lb |
Clutch-Brake Type | VC |
Series | 66VC1600 |
Size Code | 66 |
Type | Torque Bar |
RPM [Max] | 480 rpm |
Clutch-Brake Application | Pressure Set |
Accessory Type | Friction Shoe Assembly Kit |
Weight | 0.0 LB |
Torque | 2.8e+006 in lb |
Clutch-Brake Type | VC |
Series | 66VC1600 |
Size Code | 66 |
Type | Torque Bar |
RPM [Max] | 480 rpm |
Clutch-Brake Application | Pressure Set |
Accessory Type | Friction Shoe Assembly Kit |
Weight | 0.0 LB |