
- 3400 Maximum RPM
- WCB2 Clutch-Brake
applications
- Drilling rigs, Dynamometers, Logging equipment, Marine mooring systems, Slip clutches, Tension brakes, Unwind stands
features
- Improved fluid dynamics
- Absorbs and dissipates huge thermal loads
- 1:1 dynamic to static torque ratio
Clutch-Brake Type | WCB2 |
Clutch-Brake Application | Pressure Set |
Size Code | 14 |
RPM [Max] | 3400 rpm |
No. of Discs | 1 |
Material | Cast Iron |
Weight | 131.0 LB |
