Product details
- Plate
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
Specifications
Accessory Type | Pressure Plate |
Material | Ductile Iron |
Series | 14WCB |
Clutch-Brake Type | WCB |
Size Code | 14 |
Weight | 55.0 LB |