- 3/4 in Hose Inner Diameter
- 1.14 in Hose Outer Diameter
- -12 Dash Size
- Black Color
- 300 psi Working Pressure
description
- Boston by Danfoss Ibris Industrial Hose Diesel Exhaust Fuel
applications
- Def dispensing and suction application.
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
- Qualified Hose Fittings :- Contact Coupling Manufacturer For Attachment Procedure And Other Coupling Recommendations
Dash Size | -12 |
Color | Black |
Lay Line Style | Ink Jet |
Bend Radius [Min] | 5.98 in |
Construction | 1 Ply Braid |
Cover Material | EPDM |
Hose OD | 1.14 in |
Package Type | Box |
Abrasion Resistance | Standard |
Weight | 0.0 LB |