- 2.5 in Inside Diameter
- 2.97 in Outside Diameter
- 100 ft Length
- Synthetic / Natural Rubber Blend Tube
- 145 psi Working Pressure
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
Width | 2.97 in |
I.D. | 2.5 in |
Conductivity | Conductive |
Length | 100 ft |
Height | 2.97 in |
Tube Material | Synthetic/Natural Rubber Blend |
Construction | Extruded |
Tube Wall Thickness | 0.42 in |
Lay Line Style | Ink Transfer |
Abrasion Resistance | Standard |
Cover Material | Nitrile |
Burst Pressure | 435 psi |
Working Pressure | 145 psi |
Dash Size | -40 |
Bend Radius [Min] | 11.02 in |
O.D. | 2.97 in |
Reinforcement Material | High-Tensile Synthetic Textile And Steel Helix Wire |
Working Temperature [Max] | 158 °F |
Working Temperature [Min] | -13 °F |
Color | Black |
Qualified Hose Fittings | Cam And Groove, Combination Nipple |
Weight | 0.0 LB |