- 2 in Hose Inner Diameter
- 2.63 in Hose Outer Diameter
- -32 Dash Size
- Green Color
- 300 psi Working Pressure
description
- Boston by Danfoss Chemcat Industrial Hose Chemical
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
- Qualified Hose Fittings :- Cam And Groove, Combination Nipple, Male NPT
Hose OD | 2.63 in |
Construction | 2-Ply Braid |
Bend Radius [Min] | 8 in |
Vacuum Rating | 28 inHg |
Cover Material | EPDM |
Color | Green |
Dash Size | -32 |
Tube Wall Thickness | 0.32 in |
Abrasion Resistance | Standard |
Weight | 0.0 LB |