- 3/4 in Hose Inner Diameter
- 1.16 in Hose Outer Diameter
- -12 Dash Size
- Red Color
- 300 psi Working Pressure
description
- Boston by Danfoss H115 Series Industrial Hose Air and Multipurpose
applications
- Air and multi purpose.
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
- Qualified Hose Fittings :- Z, 430 U
Tube Wall Thickness | 0.21 in |
Abrasion Resistance | Standard |
Package Type | Reel |
Dash Size | -12 |
Hose OD | 1.16 in |
Cover Material | Vinyl Nitrile |
Color | Red |
Conductivity | Conductive |
Lay Line Style | Ink Jet |
Construction | 2-Ply Braid |
Bend Radius [Min] | 5.75 in |
Weight | 0.432 LB |