- 3/4 in Hose Inner Diameter
- 1.18 in Hose Outer Diameter
- -12 Dash Size
- Red Color
- 250 psi Working Pressure
description
- Boston by Danfoss Jackal Industrial Hose Air and Multipurpose
applications
- General purpose air and water.
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
- Qualified Hose Fittings :- Z, 1A, Barbed Inserts, Quick Disconnect
Abrasion Resistance | Standard |
Lay Line Style | Ink Jet |
Tube Wall Thickness | 0.2 in |
Construction | 2-Ply Braid |
Bend Radius [Min] | 7.39 in |
Dash Size | -12 |
Cover Material | Vinyl Nitrile |
Color | Red |
Package Type | Reel |
Hose OD | 1.18 in |
Weight | 0.0 LB |