- 0.25 in Inside Diameter
- 0.5 in Outside Diameter
- 600 ft Length
- Synthetic Rubber Tube
- 300 psi Working Pressure
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
Qualified Hose Fittings | 100 B |
Conditional Temperature Range [Max] | 260 °F |
Reinforcement Material | Textile |
Conductivity | Conductive |
Width | 0.5 in |
Tube Wall Thickness | 0.28 in |
Working Pressure | 300 psi |
Burst Pressure | 1200 psi |
Working Temperature [Min] | -40 °F |
O.D. | 0.5 in |
Temperature Range [Max] | 260 °F |
Lay Line Style | Ink Jet |
Conditional Temperature Range [Min] | -40 °F |
Tube Material | Synthetic Rubber |
Cover Material | Synthetic Rubber |
Height | 0.5 in |
I.D. | 0.25 in |
Dash Size | -4 |
Abrasion Resistance | Standard |
Vacuum Rating | 28 in Mercury |
Standard | RMA Class A, MSHA Approved, MSHA IC-46/6 |
Construction | 1 Ply Braid |
Working Temperature [Max] | 212 °F |
Temperature Range [Min] | -40 °F |
Color | Black |
Bend Radius [Min] | 3 in |
Length | 600 ft |
Weight | 0.0 LB |