- 0.25 in Inside Diameter
- 0.5 in Outside Diameter
- 50 ft Length
- Synthetic Rubber Tube
- 300 psi Working Pressure
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
Height | 0.5 in |
Temperature Range [Min] | -40 °F |
Conditional Temperature Range [Min] | -40 °F |
Dash Size | -4 |
Color | Black |
Conductivity | Conductive |
Width | 0.5 in |
Working Pressure | 300 psi |
I.D. | 0.25 in |
Standard | RMA Class A, MSHA IC-46/6, MSHA Approved |
Vacuum Rating | 28 in Mercury |
Qualified Hose Fittings | 100 B |
Temperature Range [Max] | 260 °F |
Reinforcement Material | Textile |
Construction | 1 Ply Braid |
Working Temperature [Max] | 212 °F |
Burst Pressure | 1200 psi |
Conditional Temperature Range [Max] | 260 °F |
Working Temperature [Min] | -40 °F |
Length | 50 ft |
Abrasion Resistance | Standard |
O.D. | 0.5 in |
Tube Material | Synthetic Rubber |
Bend Radius [Min] | 3 in |
Cover Material | Synthetic Rubber |
Lay Line Style | Ink Jet |
Tube Wall Thickness | 0.28 in |
Weight | 2.26 LB |