Boston by Danfoss
H600840-100
Bulldog Yellow Jack 100 ft Air and Multipurpose Industrial Hose
Item #116894436
- 3.16 in Outside Diameter
- 2.5 in Inside Diameter
- 100 ft Length
- 400 psi Working Pressure
- Nitrile Tube
description
- Boston by Danfoss Bulldog Yellow Jack Industrial Hose Air and Multipurpose
applications
- Air and multi purpose.
features
- A Solution for Every Hose Need
- Industry Leader Since 1870
- Designed for Safety and Reliability
- Qualified Hose Fittings: Z, 1A, Boss, Ground Joint, Air Hammer, Air King, Quick Disconnect
Working Temperature [Min] | -40 °F |
Color | Yellow |
Tube Material | Nitrile |
Construction | 2 Ply Braid |
Hose OD | 3.16 in |
Dash Size | -40 |
Cover Style | Pin-Pricked |
Tube Wall Thickness | 0.328 in |
Length | 100 ft |
I.D. | 2.5 in |
Working Temperature [Max] | 200 °F |
Reinforcement Material | Wire |
Burst Pressure | 400 psi |
Standard | RMA Class A, MSHA Approved |
Cover Material | Chloroprene Rubber |
O.D. | 3.16 in |
Width | 3.16 in |
Working Pressure | 400 psi |
Abrasion Resistance | Standard |
Lay Line Style | Embossed |
Weight | 2.65 LB |