- 1 in Hose Inner Diameter
- 1.56 in Hose Outer Diameter
- -16 Dash Size
- Black Color
- 250 psi Working Pressure
description
- Boston by Danfoss Wolverine Industrial Hose Oil & Petroleum
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
- Qualified Hose Fittings :- Cam And Groove, Combination Nipple
| Cover Style | Pin-Pricked |
| Cover Material | Chlorinated Polyethylene |
| Lay Line Style | Ink Transfer |
| Dash Size | -16 |
| Hose OD | 1.56 in |
| Package Type | Box |
| Abrasion Resistance | Standard |
| Construction | 2-Ply Braid |
| Bend Radius [Min] | 12 in |
| Tube Wall Thickness | 0.28 in |
| Color | Black |
| Weight | 0.0 LB |
| EAN or UPC | 639789267863 |

