- 3/8 in Hose Inner Diameter
- 0.7 in Hose Outer Diameter
- -6 Dash Size
- Black Color
- 1250 psi Working Pressure
description
- Boston by Danfoss H9673 Series Industrial Hose Food and Beverage
applications
- Cleaning service hose.
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
- Qualified Hose Fittings :- Z, 1A, 4T Series, Combination Nipple
Hose OD | 0.7 in |
Color | Black |
Abrasion Resistance | Standard |
Tube Wall Thickness | 0.16 in |
Bend Radius [Min] | 9.5 in |
Lay Line Style | Ink Jet |
Cover Material | Nitrile |
Package Type | Reel |
Construction | 2-Ply Braid |
Dash Size | -6 |
Weight | 0.21 LB |