
- Plate
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
Accessory Type | Disc Centering Head |
Series | 29DBA |
Clutch-Brake Type | DBA |
Material | Carbon Steel |
Size Code | 29 |
Weight | 6.0 LB |

Accessory Type | Disc Centering Head |
Series | 29DBA |
Clutch-Brake Type | DBA |
Material | Carbon Steel |
Size Code | 29 |
Weight | 6.0 LB |