Skip to content Skip to navigation menu


6533N-NZL

NZ Rod Cartridge Seal Kit

Item #100630779
each
    Shipment Options

Product details

  • NZ Rod Cartridge Seal Kit
  • 1 3/4 in Rod Diameter
  • 3 1/4 in Bore Size(Nom)

includes

  • (1) rod wiper
  • (2) rod seals
  • (1) rod wear band
  • (2) O.D. bearing seals
  • (2) o-rings

Specifications

Rod Diameter 1 3/4 in
Bore Size 3.25 in
Weight 0.0 LB
Close Compare List Open Compare List Toggle

Product Comparison