Product details
- HD Tie Rod Cylinder
- 1.38 in Rod Diameter
- 2 1/2 in Bore Size(Nom)
- Clevis Mounting Style
- 4 in Stroke Length (Nom)
description
The Danfoss global cylinder footprint provides customers with local engineering, service and repair support. Danfoss industrial cylinders are manufactured to order and offer a wide range of bore, rod and mounting combinations. The size and style of a hydraulic cylinder will vary depending on the application and load requirements.
features
- Many cylinder configurations are available upon request – contact your local Applied® service center for assistance
- The Danfoss Cylinder CAD Configurator provides on demand access to 2D and 3D drawings, PDF datasheets, application guides and calculation tools – visit http://www.eaton.com/cylinderconfig
Specifications
Mounting Style | Clevis |
Bore Size | 2 1/2 in |
Model Code | NZ10EH5N3KA04000 |
Rod Diameter | 1.38 in |
Weight | 23.0 LB |