
- 1/4 Body Size
- Brass Material
applications
- Breathing equipment, Welding, Shipyards, General pneumatic, Constructon, Nitrous Oxide
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
Body Size | 1/4 |
Flow Rate | 157 gpm |
Safety Locking Machanism | Sleeve Lock |
Thread Sealant | No |
Temperature Range [Max] | 250 °F |
Media | Pneumatic |
Hex Size 1 | 0.56 in |
Internal Connection Type | Ball Lock |
Connection | Manual |
Series | 600 Series |
Type | Male Half, Plug |
Standard | OSHA Compliant |
End Gender 1 | Male |
Thread Size 2 | 1/4-18 |
Thread Size | 1/4-18 |
End Size 2 | 1/4 in |
End Gender 2 | Male |
Connection Style | Manual Connect |
Burst Pressure | 6000 psi |
Material | Brass |
End Type 2 | NPTF |
Temperature Range [Min] | -40 °F |
Length | 1.560 in |
Seal Material | Buna-N |
Working Temperature [Max] | 250 ˚F |
End Type 1 | Push to Connect |
Width | 0.630 in |
Fitting Angle | Straight |
Port Size | 1/4 |
Working Pressure | 1500 psi |
Working Temperature [Min] | -40 ˚F |
End Type | NPTF |
Compatible Fluids | Oxyacetylene Service, Compressed Air & Other Gases |
Finish | Bright Dip Finish |
Valve Type | 2-Way |
Fluid Compatibility | Oxygen Service, Compressed Air And Other Gases |
Weight | 0.06 LB |
