Product details
- 3/8 Body Size
- Brass Material
applications
- Industrial, Fuel Gas Systems, Food & Beverage
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
Specifications
End Gender 1 | Male |
Thread Size | 3/8-18 |
Seal Material | Buna-N |
Fitting Angle | Straight |
Burst Pressure | 1000 psi |
Series | Gas-Mate Series |
Body Size | 3/8 |
Port Size | 3/8 |
Media | Pneumatic |
Working Temperature [Min] | -40 ˚F |
End Size 2 | 3/8 in |
Material | Brass |
Fluid Compatibility | Process Fluids |
Length | 1.590 in |
Internal Connection Type | Ball Lock |
Connection Style | Manual Connect |
Working Temperature [Max] | 200 ˚F |
Thread Sealant | No |
Temperature Range [Min] | -40 °F |
Working Pressure | 0.5 psi |
Standard | CSA 6.96-2010, ANSI Z21.41B-2010 |
Type | Male Half, Plug |
Safety Locking Machanism | Sleeve Lock |
Connection | Manual |
Temperature Range [Max] | 200 °F |
End Type 1 | Push to Connect |
End Gender 2 | Female |
Thread Size 2 | 3/8-18 |
End Type | NPTF |
End Type 2 | NPTF |
Valve Type | 1-Way |
Finish | Nickel |
Hex Size 1 | 0.81 in |
Weight | 0.1 LB |