- Brass Material
- 1/4 Body Size
- Straight Fitting Angle
applications
- General Pneumatics, Construction, Industrial Plants
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
Body Size | 1/4 in |
Flow Rate | 179 gpm |
Type | Male Half, Plug |
Thread Size | 1/4-18 |
Width | 0.780 in |
Fitting Angle | Straight |
End Type | NPTF |
Working Pressure | 2000 psi |
Safety Locking Machanism | Sleeve Lock |
Series | 1000 Series |
End Type 2 | NPTF |
Port Size | 1/4 in |
Working Temperature [Min] | -40 ˚F |
End Type 1 | NPTF |
Fluid Compatibility | Compressed Air, Gases And Liquids |
Burst Pressure | 8000 psi |
Thread Sealant | No |
End Size | 1/4 in |
Media | Pneumatic |
Working Temperature [Max] | 250 ˚F |
Connection | Manual |
Temperature Range [Min] | -40 °F |
Seal Material | Buna-N |
Internal Connection Type | Ball Lock |
Standard | US Industrial Interchange, A-A-59439, A-A-59439, ISO 6150 Series B |
Hex Size 1 | 0.69 in |
Temperature Range [Max] | 250 °F |
Connection Style | Manual Connect |
End Size 2 | 1/4 in |
Length | 1.630 in |
Compatible Fluids | Compressed Air, Gases & Liquids |
Material | Brass |
End Gender 2 | Female |
End Gender 1 | Male |
Thread Size 2 | 1/4-18 |
Weight | 0.08 LB |