- 1/4 Body Size
- Carbon Steel Material
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
End Type 1 | Barb |
Working Temperature [Min] | -40 ˚F |
Flow Rate | 179 gpm |
Finish | Zinc Trivalent |
End Gender 1 | Male |
Material | Carbon Steel |
Internal Connection Type | Ball Lock |
Connection Style | Manual Connect |
Safety Locking Machanism | Sleeve Lock |
Standard | US Industrial Interchange, A-A-59439, ISO 6150 Series B, A-A-59439 |
Type | Male Half, Plug |
Hose I.D. | 1/4 in |
End Gender 2 | Female |
Seal Material | Buna-N |
Thread Sealant | No |
Body Size | 1/4 |
Working Pressure | 2000 psi |
Temperature Range [Min] | -40 °F |
End Type 2 | Barb |
Series | 1000 Series |
Temperature Range [Max] | 250 °F |
Fitting Angle | Straight |
Media | Pneumatic |
Connection | Manual |
Burst Pressure | 8000 psi |
End Type | Barb |
Length | 2.220 in |
Width | 1/2 in |
Working Temperature [Max] | 250 ˚F |
Weight | 0.05 LB |