Product details
- Carbon Steel Material
- 1/8 Body Size
- Straight Fitting Angle
applications
- Agriculture, Hydraulic Tool, General Industry, Construction, Fluid Transfer, Transportation, Military, Law Enforcement/Rescue, Chemical, Oil and Gas, Consumer Products, HVAC, Food and Beverage, Trucks, Aerospace, Medical
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
Specifications
End Gender 1 | Female |
Fitting Angle | Straight |
Length | 1.910 in |
Valve Type | 2-Way |
Working Pressure | 4000 psi |
Standard | ISO 7241-1 Series B |
Hex Size 1 | 0.56 in |
Material | Carbon Steel |
Temperature Range [Max] | 250 °F |
End Type 1 | Push to Connect |
Finish | Zinc Trivalent |
End Type 2 | NPTF |
Thread Sealant | No |
Media | Hydraulic |
Flow Rate | 0.6 gpm |
End Size 2 | 1/8 in |
Type | Female Half, Socket |
Thread Size 2 | 1/8-27 |
Body Size | 1/8 in |
Port Size | 1/8 in |
Connection Style | Manual Connect |
Working Temperature [Max] | 250 ˚F |
Fluid Compatibility | Hydraulic Service |
Series | HK Series |
Connection | Manual |
Thread Size | 1/8-27 |
End Type | NPTF |
Working Temperature [Min] | -40 ˚F |
Operating Pressure | 4000 psi |
Seal Material | Buna-N |
End Gender 2 | Female |
Temperature Range [Min] | -40 °F |
Internal Connection Type | Ball Lock |
Weight | 0.17 LB |