
- 1/4 Body Size
- Carbon Steel Material
applications
- Construction, Maintenance and Repair, In-plant/Industrial, Pneumatic Tools
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
Fitting Angle | Straight |
Flow Rate | 142 gpm |
Working Temperature [Min] | -40 ˚F |
Media | Pneumatic |
End Gender 2 | Female |
Series | 210 Series |
Connection Style | Manual Connect |
Valve Type | 2-Way |
Thread Sealant | No |
Thread Size | 1/4-18 |
Length | 1.870 in |
Width | 1.020 in |
Hex Size 1 | 0.69 in |
Port Size | 1/4 |
End Size 2 | 1/4 in |
Seal Material | Buna-N |
End Type 1 | Push to Connect |
Fluid Compatibility | Compressed Air, Gases, Liquids |
End Type 2 | NPTF |
Working Temperature [Max] | 250 ˚F |
Type | Female Half, Socket |
End Type | NPTF |
Thread Size 2 | 1/4-18 |
Connection | Manual |
Temperature Range [Max] | 250 °F |
Temperature Range [Min] | -40 °F |
Burst Pressure | 1000 psi |
Working Pressure | 250 psi |
Body Size | 1/4 |
Finish | Zinc Trivalent |
Material | Carbon Steel |
Compatible Fluids | Compressed Air, Gases & Liquids |
End Gender 1 | Female |
Weight | 0.19 LB |
