
- 3/8 Body Size
- Carbon Steel Material
applications
- Construction, Maintenance and Repair, In-plant/Industrial, Pneumatic Tools
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
Seal Material | Buna-N |
Connection | Manual |
Connection Style | Manual Connect |
Fitting Angle | Straight |
End Type 1 | Push to Connect |
Temperature Range [Max] | 250 °F |
Body Size | 3/8 |
Thread Sealant | No |
Media | Pneumatic |
End Gender 2 | Male |
Thread Size 2 | 1/4-18 |
Port Size | 1/4 |
Working Pressure | 250 psi |
Burst Pressure | 1000 psi |
Valve Type | 2-Way |
Type | Male Half, Plug |
Working Temperature [Min] | -40 ˚F |
Length | 1.910 in |
End Type | NPTF |
Finish | Zinc Trivalent |
Fluid Compatibility | Compressed Air, Gases, Liquids |
Thread Size | 1/4-18 |
Temperature Range [Min] | -40 °F |
Working Temperature [Max] | 200 ˚F |
Series | 310 Series |
Hex Size 1 | 0.63 in |
Flow Rate | 374 gpm |
End Gender 1 | Male |
End Type 2 | NPTF |
End Size 2 | 1/4 in |
Width | 0.720 in |
Material | Carbon Steel |
Weight | 0.07 LB |
