Skip to content Skip to navigation menu
Hansen Coupling Div.5200

5200

Brass Straight Couplings Socket
Item #100418101
  • Brass Material
  • 1/2 Body Size
  • Straight Fitting Angle
Hansen Coupling Div.5200
    Shipment Options
  • Brass Material
  • 1/2 Body Size
  • Straight Fitting Angle

applications

  • Industrial Breathing Air, General Pneumatics, Maintenance & Repair, Fluid Transfer

features

  • Quick connect and disconnect
  • No need for special tools
  • Exceeds ISO 16028 operating pressures
Seal Material Buna-N
End Type NPTF
Working Temperature [Min] -40 ˚F
Valve Type 2-Way
Media Pneumatic
Thread Sealant No
End Type 1 Push to Connect
Fitting Angle Straight
Series 5000 Series
Working Temperature [Max] 250 ˚F
End Gender 2 Female
End Type 2 NPTF
End Size 2 1/2 in
Working Pressure 500 psi
Width 1 1/2 in
Hex Size 1 1 in
Material Brass
Internal Connection Type Ball Lock
Flow Rate 539 gpm
End Gender 1 Female
Type Female Half, Socket
Connection Manual
Temperature Range [Min] -40 °F
Burst Pressure 2000 psi
Temperature Range [Max] 250 °F
Port Size 1/2 in
Fluid Compatibility Air, Gases And Liquids
Length 3.070 in
Compatible Fluids Air, Gases & Liquids
Safety Locking Machanism Sleeve Lock
Standard US Industrial Interchange, ISO 6150 Series B, A-A-59439
Thread Size 1/2-14
Thread Size 2 1/2-14
Connection Style Manual Connect
Body Size 1/2 in
Weight 0.67 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison