
- 1/4 Body Size
- Carbon Steel Material
applications
- Hydraulic and Fluid Transfer, Construction equipment, Agricultural equipment, Utility vehicles, On-Highway vehicles, Stationary in-plant hydraulics and fluid transfer, Interchangeable with HTMA couplings in the 3/8” size
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
Hex Size 1 | 0.87 in |
Type | Male Half, Plug |
Valve Type | 2-Way |
Temperature Range [Max] | 212 °F |
Safety Locking Machanism | Sleeve Lock |
Standard | European Pressure Equipment Directive (PED) 97 /23 EC Article 3.3, RoHS Compliant, REACH, ISO 16028 |
Series | FF Series |
End Gender 1 | Male |
Length | 2.010 in |
End Type 1 | Push to Connect |
Port Size | 1/4 in |
Width | 0.940 in |
Thread Sealant | No |
Burst Pressure | 20300 psi |
Connection | Manual |
End Gender 2 | Female |
End Type | NPTF |
Finish | Guardian Seal |
Working Pressure | 5800 psi |
Working Temperature [Min] | -13 ˚F |
End Type 2 | NPT |
Flow Rate | 4.8 gpm |
Working Temperature [Max] | 212 ˚F |
Temperature Range [Min] | -13 °F |
End Size 2 | 1/4 in |
Connection Style | Manual Connect |
Torque | 46.1 ft lb |
Material | Carbon Steel |
Thread Size 2 | 1/4-18 |
Fluid Compatibility | Hydraulic Spillage Concern |
Thread Size | 1/4-18 |
Body Size | 1/4 |
Internal Connection Type | Flat Face |
Seal Material | NBR+AU |
Fitting Angle | Straight |
Media | Hydraulic |
Weight | 0.2 LB |
