Skip to content Skip to navigation menu
Hansen Coupling Div.B3H21

B3H21

Brass Straight Couplings Socket
Item #100418000
  • Brass Material
  • 3/8 Body Size
  • Straight Fitting Angle
Hansen Coupling Div.B3H21
    Shipment Options
  • Brass Material
  • 3/8 Body Size
  • Straight Fitting Angle

applications

  • Agriculture, Hydraulic Tool, General Industry, Construction, Fluid Transfer, Transportation, Military, Law Enforcement/Rescue, Chemical, Oil and Gas, Consumer Products, HVAC, Food and Beverage, Trucks, Aerospace, Medical

features

  • Quick connect and disconnect
  • No need for special tools
  • Exceeds ISO 16028 operating pressures
Body Size 3/8 in
Hex Size 1 0.88 in
End Type 1 Push to Connect
Fitting Angle Straight
Operating Pressure 2200 psi
Standard ISO 7241-1 Series B
Series HK Series
Flow Rate 6 gpm
Internal Connection Type Ball Lock
Material Brass
End Gender 1 Female
Working Temperature [Max] 250 ˚F
End Type 2 NPTF
End Size 2 3/8 in
Thread Sealant No
Fluid Compatibility Hydraulic Service
Connection Style Manual Connect
Working Pressure 2200 psi
Type Female Half, Socket
Port Size 3/8 in
Length 2.560 in
End Type NPTF
Thread Size 3/8-18
Seal Material Buna-N
Connection Manual
Valve Type 2-Way
Media Hydraulic
End Gender 2 Female
Temperature Range [Min] -40 °F
Thread Size 2 3/8-18
Temperature Range [Max] 250 °F
Working Temperature [Min] -40 ˚F
Weight 0.45 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison