
- Brass Material
- 1/4 Body Size
- Straight Fitting Angle
applications
- Breathing equipment, Welding, Shipyards, General pneumatic, Constructon, Nitrous Oxide
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
Seal Material | Buna-N |
Burst Pressure | 6000 psi |
Material | Brass |
Thread Sealant | No |
Fitting Angle | Straight |
End Gender 2 | Female |
Port Size | 1/4 in |
Working Pressure | 1500 psi |
Media | Pneumatic |
Connection | Manual |
Fluid Compatibility | Oxygen Service, Compressed Air And Other Gases |
End Type 1 | Push to Connect |
Working Temperature [Max] | 250 ˚F |
Hex Size 1 | 0.69 in |
Body Size | 1/4 in |
End Gender 1 | Female |
Working Temperature [Min] | -40 ˚F |
Internal Connection Type | Ball Lock |
End Type 2 | NPTF |
Thread Size 2 | 1/4-18 |
End Size 2 | 1/4 in |
Valve Type | 2-Way |
Weight | 0.2 LB |
