- 1/4 Body Size
- Stainless Steel Material
applications
- General Pneumatics, Construction, Industrial Plants
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
Burst Pressure | 8000 psi |
Connection Style | Manual Connect |
Width | 0.620 in |
End Gender 1 | Male |
Temperature Range [Min] | -40 °F |
End Size | 1/4 in |
Fitting Angle | Straight |
Material | Stainless Steel |
Temperature Range [Max] | 250 °F |
Connection | Manual |
Type | Male Half, Plug |
Length | 1 3/4 in |
End Type 1 | NPTF |
Fluid Compatibility | Compressed Air, Gases, Liquids |
Working Temperature [Min] | -40 ˚F |
Seal Material | Buna-N |
Thread Sealant | No |
End Size 2 | 1/4 in |
End Type 2 | NPTF |
Port Size | 1/4 |
Internal Connection Type | Ball Lock |
Safety Locking Machanism | Sleeve Lock |
Compatible Fluids | Compressed Air, Gases & Liquids |
Working Temperature [Max] | 250 ˚F |
Standard | US Industrial Interchange, ISO 6150 Series B, A-A-59439 |
Hex Size 1 | 0.56 in |
Body Size | 1/4 |
Series | 1000 Series |
Flow Rate | 179 gpm |
Thread Size 2 | 1/4-18 |
Thread Size | 1/4-18 |
Working Pressure | 2000 psi |
Media | Pneumatic |
End Gender 2 | Male |
Valve Type | 1-Way |
End Type | NPTF |
Weight | 0.05 LB |