Product details
- Couplings Socket
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
Specifications
Body Size | 1/4 in |
Fitting Angle | Straight |
Series | 1000 Series |
Length | 2.080 in |
Thread Sealant | No |
End Type | NPTF |
Safety Locking Machanism | Sleeve Lock |
Internal Connection Type | Ball Lock |
Material | Stainless Steel |
End Gender 1 | Female |
Width | 1 in |
Port Size | 1/4 in |
Thread Size | 1/4-18 |
Type | Socket |
Media | Pneumatic |
Hex Size 1 | 0.69 in |
Weight | 0.21 LB |