Product details
- 303 Stainless Steel Material
- 3/8 Body Size
- Straight Fitting Angle
applications
- Agriculture, Hydraulic Tool, General Industry, Construction, Fluid Transfer, Transportation, Military, Law Enforcement/Rescue, Chemical, Oil and Gas, Consumer Products, HVAC, Food and Beverage, Trucks, Aerospace, Medical
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
Specifications
Standard | ISO 7241-1 Series B |
Temperature Range [Min] | -40 °F |
Thread Sealant | No |
Valve Type | 2-Way |
Fluid Compatibility | Hydraulic Service |
Working Temperature [Max] | 250 ˚F |
Working Pressure | 3700 psi |
End Size 2 | 3/8 in |
Seal Material | Buna-N |
Connection Style | Manual Connect |
Fitting Angle | Straight |
Operating Pressure | 3700 psi |
Thread Size | 3/8-18 |
Type | Female Half, Socket |
Length | 2.560 in |
Hex Size 1 | 0.88 in |
Temperature Range [Max] | 250 °F |
End Gender 2 | Female |
End Type 2 | NPTF |
Media | Hydraulic |
Internal Connection Type | Ball Lock |
Material | 303 Stainless Steel |
Series | HK Series |
End Type | NPTF |
Flow Rate | 6 gpm |
End Type 1 | Push to Connect |
End Gender 1 | Female |
Connection | Manual |
Body Size | 3/8 in |
Thread Size 2 | 3/8-18 |
Working Temperature [Min] | -40 ˚F |
Weight | 0.43 LB |