
- 3/8 Body Size
- 303 Stainless Steel Material
applications
- Agriculture, Hydraulic Tool, General Industry, Construction, Fluid Transfer, Transportation, Military, Law Enforcement/Rescue, Chemical, Oil and Gas, Consumer Products, HVAC, Food and Beverage, Trucks, Aerospace, Medical
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
Hex Size 1 | 0.88 in |
Fitting Angle | Straight |
End Gender 2 | Female |
Thread Sealant | No |
Flow Rate | 6 gpm |
Operating Pressure | 3700 psi |
Type | Male Half, Plug |
End Type | NPTF |
Working Temperature [Max] | 250 ˚F |
Length | 1.760 in |
Working Temperature [Min] | -40 ˚F |
End Type 2 | NPTF |
Valve Type | 2-Way |
Body Size | 3/8 |
Material | 303 Stainless Steel |
Working Pressure | 3700 psi |
Thread Size 2 | 3/8-18 |
End Gender 1 | Male |
Connection | Manual |
Fluid Compatibility | Hydraulic Service |
Connection Style | Manual Connect |
End Type 1 | Push to Connect |
Series | HK Series |
Temperature Range [Min] | -40 °F |
Seal Material | Buna-N |
Media | Hydraulic |
Thread Size | 3/8-18 |
Internal Connection Type | Ball Lock |
Temperature Range [Max] | 250 °F |
End Size 2 | 3/8 in |
Standard | ISO 7241-1 Series B |
Weight | 0.14 LB |
