
- 3/4 Body Size
- Stainless Steel Material
applications
- Fluid Transfer, Chemical, Food and Beverage, Injection Molding, Marine, Medical, Pressure Washing, Steam Cleaning
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
Port Size | 3/4 |
Temperature Range [Min] | -40 °F |
Thread Size | 3/4-14 |
Burst Pressure | 6800 psi |
Series | ST Series |
Working Pressure | 3000 psi |
Body Size | 3/4 |
Internal Connection Type | Ball Lock |
Fitting Angle | Straight |
End Gender 1 | Male |
Length | 2.200 in |
Connection Style | Manual Connect |
Temperature Range [Max] | 250 °F |
Connection Type | NPTF |
Seal Material | Buna-N |
Material | Stainless Steel |
Valve Type | Straight Thru |
Flow Rate | 66 gpm |
Component | Plug, Male Half |
End Gender 2 | Male |
Hex Size | 1.06 in |
Thread Sealant | No |
Fluid Compatibility | Versatile Fluid Transfer |
Connection | Manual |
Hex Size 1 | 1.06 in |
Working Temperature [Max] | 250 ˚F |
Media | Other |
Working Temperature [Min] | -40 ˚F |
Thread Size 2 | 3/4-14 |
End Type 1 | Push to Connect |
End Type 2 | NPTF |
End Size 2 | 3/4 in |
Weight | 0.22 LB |
