Product details
- 1 Body Size
- 316 Stainless Steel Material
applications
- Agriculture, Hydraulic Tool, General Industry, Construction, Fluid Transfer, Transportation, Military, Law Enforcement/Rescue, Chemical, Oil and Gas, Consumer Products, HVAC, Food and Beverage, Trucks, Aerospace, Medical
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
Specifications
Seal Material | Buna-N |
Connection Style | Manual Connect |
Series | HK Series |
Working Temperature [Max] | 250 ˚F |
Standard | ISO 7241-1 Series B |
Connection | Manual |
Internal Connection Type | Ball Lock |
Body Size | 1 |
Working Pressure | 3000 psi |
Flow Rate | 50 gpm |
Working Temperature [Min] | -40 ˚F |
End Type | NPTF |
Fitting Angle | Straight |
Operating Pressure | 3000 psi |
Type | Male Half, Plug |
End Type 2 | NPTF |
Thread Size | 1-11 1/2 |
Thread Size 2 | 1-11 1/2 |
Temperature Range [Min] | -40 °F |
Hex Size 1 | 1.63 in |
End Type 1 | Push to Connect |
Material | 316 Stainless Steel |
Length | 2.850 in |
Valve Type | 2-Way |
Fluid Compatibility | Hydraulic Service |
End Size 2 | 1 in |
End Gender 1 | Male |
Temperature Range [Max] | 250 °F |
End Gender 2 | Female |
Media | Hydraulic |
Thread Sealant | No |
Weight | 0.75 LB |