Skip to content Skip to navigation menu
Vickers D03 Solenoid Valve

02-110415

Vickers D03 Solenoid Valve
Item #101950106
  • Solenoid Actuated Valve
  • Solenoid Operated Operation
  • D03 NFPA Size
  • Double Solenoid
  • 3-Position Detented Function
Vickers D03 Solenoid Valve
    Shipment Options
  • Solenoid Actuated Valve
  • Solenoid Operated Operation
  • D03 NFPA Size
  • Double Solenoid
  • 3-Position Detented Function

description

  • These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.

features

  • Efficient control of greater hydraulic powers without increasing solenoid power consumption
  • Multi-fluid capability without the need to change seals
  • Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
  • Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
  • Up to 21 gpm at 5,000 psi
  • Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
Coil Rating Code B
Center Position All Ports Blocked
Voltage & Frequency 110/120 VAC - 50/60 Hz
NFPA Size D03
Solenoid Indicator Lights Code L
Mechanical Options None
Watt Rating 20 W
Electrical Connection Wired Terminal Block
Rated Flow [Max] 20 gal/min
Valve Type High-Performance
Fluid Cleanliness 19/17/14 micron
Spool Shift Timing N/A
Overrides No Overrides
Indicator Lights Yes
Leakage Standard Performance
AC/DC AC
Response Type Standard Response
Port Restrictor Plug Code None
Port T Pressure Rating 3000 psi
Seal Material Buna-N
Housing Code W
Port Restrictor Plugs None
No. of Stages Single Stage
Response Time 15 to 23 ms
Solenoid Code B
Cycle Rate [Max] N/A
Function Code 2
Pressure [Max] 5000 psi
Spool Indicator Switch Code None
Operation Solenoid Operated
Pressure Port Check Valve Pressure N/A
Performance Standard Performance
Compatible Fluids Petroleum Oil
Electrical Options None
Pilot/Drain None
Spool Spring Arrangement Code N
EN Code None
Mounting Subplate/Manifold Mount
Spool Code 2
Surge Suppressor/Damper None
Port T Code 6
Solenoid Double
Solenoid Energization Code None
Manual Override Plain Override
Electrical Connector Code T
Temperature Range [Max] 158 °F
Surge Suppressor/Damper Code None
Spool Center Condition A Port and Double Offset sensing switch on B Port
Function 3-Position Detented
Tank Port Rating 3046
Reducer Module No
Coil Type Flying Leads, 1/2 in NPT Thread Wiring Housing
Actuation Identification Solenoid A, Solenoid B
Model No. DG4V-3-2N-M-FTWL-B6-60
Coil Type Code F
Pilot Valve Type N/A
Body Material Gray Iron
Manual Override Option Code None
Temperature Range [Min] -4 °F
Crossover All Ports Blocked
Design No. 60
Actuator Type Solenoid
Weight 5.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison