Skip to content Skip to navigation menu
Vickers by Danfoss02-127937

02-127937

Vickers Pressure Relief Valve
Item #102021538
  • Pressure Relief Valve
  • 500 to 2000 psi Pressure Adjustment Range
  • 60 gal/min Maximum Flow
Vickers by Danfoss02-127937
    Shipment Options
  • Pressure Relief Valve
  • 500 to 2000 psi Pressure Adjustment Range
  • 60 gal/min Maximum Flow
Tank Port Rating 1450
Compatible Fluids Water Glycol
Performance Standard Performance
Valve Type Pressure Relief
Pressure [Max] 3,000 psi
Temperature Range [Max] 150 °F
Adjustment Yes
Manual Override Yes
Actuation Option Solenoid
Adjustment Type Knob
Body Material Cast Iron
Pressure Adjustment Range (psi) 500 to 2,000
Seal Material Buna-N
Model No. CG5-061A-C-M-FW-B5-100
Flow [Max] 60.00 gal/min
Valve Mount Type Subplate/Manifold Mounted
No. of Stages Two Stage
Fluid Cleanliness 19/17/14 micron
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison