Skip to content Skip to navigation menu
Vickers by Danfoss02-134677

02-134677

Vickers Pressure Relief Valve
Item #102020686
  • Pressure Relief Valve
  • 1500 to 3000 psi Pressure Adjustment Range
  • 60 gal/min Maximum Flow
Vickers by Danfoss02-134677
    Shipment Options
  • Pressure Relief Valve
  • 1500 to 3000 psi Pressure Adjustment Range
  • 60 gal/min Maximum Flow
Pressure Adjustment Range (psi) 1,500 to 3,000
Fluid Cleanliness 19/17/14 micron
Adjustment Yes
Actuation Option Solenoid
Valve Type Pressure Relief
Pressure [Max] 3,000 psi
Adjustment Type Screw
Tank Port Rating 1450
Spring Arrangement A
Seal Material Buna-N
Manual Override Yes
Flow [Max] 60.00 gal/min
Body Material Cast Iron
Model No. CS5-060A-F-M-FW-B5-100
Valve Mount Type Pipe Thread Connection
Performance Standard Performance
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison